Shop ZEBRA

Industrial Printer, 600 dpi, ZT600 Series, Weight: 50 lb

  • Mfr # ZT61046-T210100Z
  • Zoro # G8291634

product price: 
$
6,286.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
600 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61046-T210100Z
Zoro #
G8291634
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 7/8 in
Overall Height
15 5/8 in
Max. Tape Width
4.09"
Overall Width
10 1/2 in
For Core Dia.
3 in
Max. Label Width
4.49"
Font Size
Scalable
Height
15.6"
Width
10.6 in
Battery Size
90 to 265V AC
Max. Ribbon Length
1,476 ft
Max. Roll Dia.
7.99"
Max. Print Width
4.09 in
Depth
19.9"
Maximum Print Length
30"
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Barcode Printer Type
Industrial
Maximum Print Speed
14.02 in/s
Printer Resolution
600 dpi
Max. Lines of Print
30"
Application
Industrial
Printing Software Compatibility
XML, ZPL, ZPL II
Print Speed
14 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
For Use With
Label Print
Label Formats Supported
Black Mark, Continuous Label, Notch, Die-cut Label
Weight
50 lb
Dispensing Style
Rewind/Peel Off
Wire Communication
Wired
Screen Type
Color Touch Screen
Printer Type
Standard Industrial
Recommended Use
Label Print
Serial Port
Yes
Media Type
Black Mark;Die-cut Label;Notch;Continuous Label
Standard Memory
1 GB
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.