IndustrialPrinter, Multi-Color

  • Mfr # ZT61042-T0101A0Z
  • Zoro # G8292614
product price: 
$
6,533.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61042-T0101A0Z
Zoro #
G8292614
UPC #
-
Country of Origin
China

Dimensions

Battery Size
90 to 265V AC
Overall Depth
19 7/8 in
Font Size
Scalable
Max. Label Width
4.49"
Overall Width
10 1/2 in
Max. Roll Dia.
7.99"
Width
10.6 in
Max. Ribbon Length
1,476 ft
Height
15.6"
For Core Dia.
3 in
Max. Tape Width
4.09"
Max. Print Width
4.09 in
Overall Height
15 5/8 in
Depth
19.9"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
Barcode Printer Type
Industrial
Wire Communication
Wired
Screen Type
Push Button
Label Formats Supported
Die-cut Label, Black Mark, Notch, Continuous Label
Weight
50 lb
Dispensing Style
Tear Off
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Maximum Print Speed
14.02 in/s
Printing Software Compatibility
XML, ZPL, ZPL II
For Use With
Label Print
Application
Industrial
Print Speed
14 in/sec
Max. Lines of Print
12.50 ft
Printer Resolution
203 dpi
Printer Type
RFID Industrial
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews