IndustrialPrinter, Multi-Color

  • Mfr # ZT61042-T21A100Z
  • Zoro # G8292885
product price: 
$
5,363.99
/ea
Free Shipping & Returns

Key Features

Barcode Printer Type
Industrial
Overall Depth
19 7/8 in
Application
Industrial
Height
15.6"
Printing Software Compatibility
XML, ZPL, ZPL II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61042-T21A100Z
Zoro #
G8292885
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 7/8 in
Height
15.6"
Max. Ribbon Length
1,476 ft
Overall Height
15 5/8 in
Battery Size
90 to 265V AC
Font Size
Scalable
Width
10.6"
Max. Roll Dia.
7.99"
Max. Label Width
4.49"
Max. Tape Width
4.09"
Max. Print Width
4.09 in
Overall Width
10 1/2 in
For Core Dia.
3 in
Depth
19.9"
Maximum Print Length
12.50 ft
Maximum Print Width
4.09"

Details

Barcode Printer Type
Industrial
Application
Industrial
Printing Software Compatibility
XML, ZPL, ZPL II
Label Formats Supported
Die-cut Label, Black Mark, Label, Continuous Label, Notch
Power Source
Electrical AC Supply
Printer Resolution
203 dpi
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Weight
50 lb
Stand Alone Printing / PC Required
iOS
Printhead Resolution
203 dpi
Wire Communication
Wireless (wifi)
Maximum Print Speed
14.02 in/s
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printer Series
ZT600
Screen Type
Push Button
Voltage
90 to 265V AC
Item
Industrial Printer
Max. Lines of Print
12.50 ft
For Use With
Label Print
Color Printing Capability
Multi-Color
Dispensing Style
Rewind/Peel Off
Print Speed
14 in/sec
Printer Type
Standard Industrial
Standard Memory
1 GB
Media Type
Die-cut Label;Label;Notch;Black Mark;Continuous Label
Recommended Use
Label Print
Platform Supported
iOS
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.