IndustrialPrinter, Multi-Color

  • Mfr # ZT61043-T0101A0Z
  • Zoro # G8291844
product price: 
$
6,749.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61043-T0101A0Z
Zoro #
G8291844
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3 in
Battery Size
90 to 265V AC
Width
10.6 in
Max. Label Width
4.49"
Overall Height
15 5/8 in
Max. Ribbon Length
1,476 ft
Max. Roll Dia.
7.99"
Overall Width
10 1/2 in
Font Size
Scalable
Max. Tape Width
4.09"
Height
15.6"
Overall Depth
19 7/8 in
Max. Print Width
4.09 in
Depth
19.9"
Maximum Print Length
10.83 ft
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Printer Resolution
300 dpi
For Use With
Label Print
Print Speed
14 in/sec
Label Formats Supported
Notch, Continuous Label, Die-cut Label, Black Mark
Barcode Printer Type
Industrial
Maximum Print Speed
14.02 in/s
Weight
50 lb
Application
Industrial
Wire Communication
Wired
Dispensing Style
Tear Off
Max. Lines of Print
10.83 ft
Screen Type
Push Button
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printing Software Compatibility
XML, ZPL, ZPL II
Printer Type
RFID Industrial
Media Type
Notch;Continuous Label;Black Mark;Die-cut Label
Standard Memory
1 GB
Recommended Use
Label Print
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews