Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41142-T410000Z
  • Zoro # G8292797

product price: 
$
3,056.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41142-T410000Z
Zoro #
G8292797
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 1/2 in
For Core Dia.
3 in
Width
10.6 in
Max. Ribbon Length
1,476 ft
Height
12.8"
Font Size
Scalable
Max. Roll Dia.
8"
Max. Label Length
39"
Overall Width
10 5/8 in
Battery Size
100 to 240V AC
Overall Height
12 3/4 in
Max. Tape Width
4.09"
Max. Print Width
4.09 in
Depth
19.5"
Maximum Print Width
4.09"
Maximum Print Length
13.08 ft

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Max. Lines of Print
13.08 ft
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Wire Communication
Wired
Print Speed
14 in/sec
Maximum Print Speed
14.02 in/s
Weight
36 lb
Barcode Printer Type
Industrial
Screen Type
Color Touch Screen
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printer Resolution
203 dpi
Label Formats Supported
Die-cut Label, Black Mark, Continuous Paper, Notch
Application
Industrial
For Use With
Label Print
Stand Alone Printing / PC Required
PC
Warranty
1 yr
Dispensing Style
Rewind/Peel Off
Printer Type
Standard Industrial
Standard Memory
256 MB
Platform Supported
PC
Recommended Use
Label Print
Serial Port
Yes
Media Type
Die-cut Label;Notch;Black Mark;Continuous Paper
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.