Shop ZEBRA

IndustrialPrinter, Multi-Color

  • Mfr # ZT61042-T110100Z
  • Zoro # G8292876

product price: 
$
5,273.99
/ea
Free Shipping & Returns

Key Features

Font Size
Scalable
For Core Dia.
3 in
Wire Communication
Wired
Battery Size
90 to 265V AC
Dispensing Style
Cutter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61042-T110100Z
Zoro #
G8292876
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
For Core Dia.
3 in
Battery Size
90 to 265V AC
Max. Print Width
4.09 in
Height
15.6"
Overall Depth
19 7/8 in
Max. Roll Dia.
7.99"
Max. Tape Width
4.09"
Width
10.6"
Max. Ribbon Length
1,476 ft
Overall Height
15 5/8 in
Overall Width
10 1/2 in
Max. Label Width
4.49"
Depth
19.9"
Maximum Print Width
4.09"
Maximum Print Length
12.50 ft

Details

Wire Communication
Wired
Dispensing Style
Cutter
Screen Type
Push Button
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
For Use With
Label Print
Print Speed
14 in/sec
Max. Lines of Print
12.50 ft
Label Formats Supported
Notch, Die-cut Label, Black Mark, Continuous Label
Application
Industrial
Printer Series
ZT600
Printing Software Compatibility
XML, ZPL, ZPL II
Printer Resolution
203 dpi
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Barcode Printer Type
Industrial
Item
Industrial Printer
Power Source
Electrical AC Supply
Maximum Print Speed
14.02 in/s
Weight
50 lb
Printer Type
Standard Industrial
Standard Memory
1 GB
Media Type
Notch;Die-cut Label;Black Mark;Continuous Label
Recommended Use
Label Print
Serial Port
Yes
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.