Shop ZEBRA

IndustrialPrinter, Multi-Color

  • Mfr # ZT62062-T01A100Z

  • Zoro # G8292395


product price:  $7,704.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZT62062-T01A100Z
Zoro #
G8292395
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15 5/8 in
Overall Width
13 1/2 in
Height
15.6"
Max. Ribbon Length
1,476 ft
For Core Dia.
3 in
Max. Roll Dia.
7.99"
Overall Depth
19 7/8 in
Font Size
Scalable
Max. Label Width
7.01"
Width
13.4"
Battery Size
90 to 265V AC
Max. Tape Width
6.61"
Max. Print Width
6.6 in
Depth
19.9"
Maximum Print Width
6.61"
Maximum Print Length
12.50 ft

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
Barcode Printer Type
Industrial
Wire Communication
Wireless (wifi)
Printing Software Compatibility
XML, ZPL, ZPL II
For Use With
Label Print
Maximum Print Speed
12.01 in/s
Weight
57.4 lb
Print Speed
12 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Application
Industrial
Printer Resolution
203 dpi
Dispensing Style
Tear Off
Screen Type
Push Button
Max. Lines of Print
12.50 ft
Label Formats Supported
Notch, Continuous Label, Black Mark, Die-cut Label
Printer Type
Standard Industrial
Standard Memory
1 GB
Recommended Use
Label Print
Serial Port
Yes
Media Type
Die-cut Label;Notch;Continuous Label;Black Mark

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.