IndustrialPrinter, Multi-Color

  • Mfr # ZT62063-T010100Z
  • Zoro # G8291826
product price: 
$
6,150.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT62063-T010100Z
Zoro #
G8291826
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 7/8 in
Overall Height
15 5/8 in
Height
15.6"
For Core Dia.
3 in
Max. Print Width
6.6 in
Max. Ribbon Length
1,476 ft
Battery Size
90 to 265V AC
Max. Roll Dia.
7.99"
Max. Label Width
7.01"
Overall Width
13 1/2 in
Font Size
Scalable
Max. Tape Width
6.61"
Width
13.4 in
Depth
19.9"
Maximum Print Length
100"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Die-cut Label, Continuous Label, Black Mark, Notch
Application
Industrial
Dispensing Style
Tear Off
Weight
57.4 lb
Print Speed
12 in/sec
Max. Lines of Print
100"
Screen Type
Push Button
Wire Communication
Wired
Printer Resolution
300 dpi
Printing Software Compatibility
XML, ZPL, ZPL II
Maximum Print Speed
12.01 in/s
Barcode Printer Type
Industrial
For Use With
Label Print
Printer Type
Standard Industrial
Standard Memory
1 GB
Media Type
Die-cut Label;Black Mark;Notch;Continuous Label
Recommended Use
Label Print
Serial Port
Yes
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews