Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41142-T010000Z
  • Zoro # G8293600

product price: 
$
2,145.99
/ea
Free Shipping & Returns

Key Features

Weight
36 lb
Screen Type
Color Touch Screen
Overall Width
10 5/8 in
Print Speed
14 in/sec
Application
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41142-T010000Z
Zoro #
G8293600
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 5/8 in
Max. Roll Dia.
8"
For Core Dia.
3 in
Max. Print Width
4.09 in
Max. Ribbon Length
1,476 ft
Battery Size
100 to 240V AC
Font Size
Scalable
Max. Label Length
39"
Width
10.6"
Overall Depth
19 1/2 in
Height
12.8"
Overall Height
12 3/4 in
Max. Tape Width
4.09"
Depth
19.5"

Details

Weight
36 lb
Screen Type
Color Touch Screen
Print Speed
14 in/sec
Application
Industrial
Warranty
1 yr
Printhead Resolution
203 dpi
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Voltage
100 to 240V AC
Stand Alone Printing / PC Required
PC
Barcode Printer Type
Industrial
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Wire Communication
Wired
Power Source
Electrical AC Supply
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Max. Lines of Print
13.08 ft
Dispensing Style
Tear Off
Item
Industrial Printer
Label Formats Supported
Die-cut Label, Continuous Paper, Notch, Black Mark
Printer Series
ZT400
Printer Resolution
203 dpi
Maximum Print Speed
14.02 in/s
For Use With
Label Print
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.