Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41142-T31A000Z
  • Zoro # G8293725

product price: 
$
3,414.99
/ea
Free Shipping & Returns

Key Features

Max. Print Width
4.09 in
Font Size
Scalable
Screen Type
Color Touch Screen
Max. Label Length
39"
Color Printing Capability
Single Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41142-T31A000Z
Zoro #
G8293725
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
Font Size
Scalable
Max. Label Length
39"
Max. Ribbon Length
1,476 ft
For Core Dia.
3 in
Height
12.8"
Overall Height
12 3/4 in
Width
10.6"
Max. Roll Dia.
8"
Overall Depth
19 1/2 in
Max. Tape Width
4.09"
Overall Width
10 5/8 in
Battery Size
100 to 240V AC
Depth
19.5"

Details

Screen Type
Color Touch Screen
Color Printing Capability
Single Color
Wire Communication
Wireless (wifi)
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Print Speed
14 in/sec
Voltage
100 to 240V AC
Warranty
1 yr
Barcode Printer Type
Industrial
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Maximum Print Speed
14.02 in/s
Label Formats Supported
Black Mark, Notch, Continuous Paper, Die-cut Label
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Item
Industrial Printer
Printer Series
ZT400
Weight
36 lb
Stand Alone Printing / PC Required
PC
Max. Lines of Print
13.08 ft
Printer Resolution
203 dpi
For Use With
Label Print
Application
Industrial
Dispensing Style
Peel Off
Printhead Resolution
203 dpi
Power Source
Electrical AC Supply
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Peel Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.