Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41143-T010000Z
  • Zoro # G8293804

product price: 
$
2,632.99
/ea
Free Shipping & Returns

Key Features

Max. Label Length
39"
Power Source
Electrical AC Supply
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Battery Size
100 to 240V AC
Maximum Print Speed
10 in/s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41143-T010000Z
Zoro #
G8293804
UPC #
-
Country of Origin
China

Dimensions

Max. Label Length
39"
Battery Size
100 to 240V AC
Overall Depth
19 1/2 in
Max. Roll Dia.
8"
Height
12.8"
Max. Tape Width
4.09"
Overall Height
12 3/4 in
Overall Width
10 5/8 in
Max. Ribbon Length
1,476 ft
For Core Dia.
3 in
Width
10.6"
Max. Print Width
4.09 in
Font Size
Scalable
Depth
19.5"

Details

Power Source
Electrical AC Supply
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Maximum Print Speed
10 in/s
Stand Alone Printing / PC Required
PC
Printer Series
ZT400
Max. Lines of Print
73"
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printhead Resolution
300 dpi
Wire Communication
Wired
Printer Resolution
300 dpi
Print Speed
14 in/sec
Voltage
100 to 240V AC
Weight
36 lb
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Label Formats Supported
Notch, Black Mark, Die-cut Label, Continuous Paper
Barcode Printer Type
Industrial
Item
Industrial Printer
Color Printing Capability
Single Color
For Use With
Label Print
Dispensing Style
Tear Off
Screen Type
Color Touch Screen
Application
Industrial
Warranty
1 yr
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.