IndustrialPrinter, SingleColor

  • Mfr # ZT51042-T110000Z
  • Zoro # G8292088
product price: 
$
3,892.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51042-T110000Z
Zoro #
G8292088
UPC #
-
Country of Origin
China

Dimensions

Max. Roll Dia.
7.99"
Max. Ribbon Length
1,476 ft
Height
15.6"
Width
10.6 in
Overall Depth
20 1/8 in
Overall Height
15 1/2 in
Max. Label Width
4.49"
For Core Dia.
3 in
Max. Print Width
4.09 in
Battery Size
90 to 265V AC
Font Size
Scalable
Overall Width
10 1/2 in
Max. Tape Width
4.09"
Depth
20.2"
Maximum Print Width
4.09"
Maximum Print Length
12.50 ft

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Weight
50 lb
Print Speed
12 in/sec
Printer Resolution
203 dpi
Max. Lines of Print
12.50 ft
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Maximum Print Speed
12.01 in/s
Barcode Printer Type
Industrial
Label Formats Supported
Die-cut Label, Black Mark, Continuous Label, Notch
Dispensing Style
Cutter
Screen Type
Push Button
Application
Industrial
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
For Use With
Label Print
Wire Communication
Wired
Printer Type
Standard Industrial
Near Field Communication (NFC)
Yes
Serial Port
Yes
Recommended Use
Label Print
Standard Memory
512 MB
Media Type
Black Mark;Continuous Label;Die-cut Label;Notch
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews