IndustrialPrinter, SingleColor
- Mfr # ZT61046-T010100Z
- Zoro # G8293436
product price:Â
$
7,053.99
/ea
Free Shipping & Returns
Key Features
Width
10.6"
Print Speed
14 in/sec
Max. Lines of Print
30"
Weight
50 lb
Printer Resolution
600 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT61046-T010100Z
- Zoro #
- G8293436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10.6"
- Overall Height
- 15 5/8 in
- Max. Tape Width
- 4.09"
- Max. Print Width
- 4.09 in
- Overall Depth
- 19 7/8 in
- Max. Label Width
- 4.49"
- Max. Roll Dia.
- 7.99"
- For Core Dia.
- 3 in
- Overall Width
- 10 1/2 in
- Battery Size
- 90 to 265V AC
- Height
- 15.6"
- Font Size
- Scalable
- Max. Ribbon Length
- 1,476 ft
- Depth
- 19.9"
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.