BarcodePrinterLabels, DirectThermal, White
- Mfr # 10010030
- Zoro # G816497824
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Label Format
Roll
Adhesive Material
Acrylic
Label Finish
Smooth Coated
Label Material
Paper
Min. Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10010030
- Zoro #
- G816497824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Label Width
- 3 in
- Label Height
- 3 in
- Roll Dia.
- 5 in
Details
- Item
- Barcode Printer Labels
- Label Format
- Roll
- Adhesive Material
- Acrylic
- Label Finish
- Smooth Coated
- Label Material
- Paper
- Min. Temperature
- -65 Degrees F
- Label Color
- White
- Adhesive Type
- Permanent
- Application Temperature - Minimum
- -40 Degrees F
- Printer Compatibility
- Desktop Label Printer
- Max. Operating Temp.
- 131 Degrees F
- Rolls per Case
- 6
- For Print Method
- Direct Thermal
- Labels per Roll
- 840
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 3 in, Label Color White, Label Format Roll, Labels per Roll 840, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.