Keyboard Cable, VC80, USB
Mfr # CBL-VC80-KBUS1-01
Zoro # G516546884
product price:Â $61.19
/eaKey Features
Compatible with Series
VC80
Product Type
Keyboard Cable
Cable Length
8 3/5 in
Connection Type
USB
Compatible with Manufacturer Model Number
VC80
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBL-VC80-KBUS1-01
Zoro #
G516546884
UPC #
-
Country of Origin
China
Dimensions
Cable Length
8 3/5 in
Details
Compatible with Series
VC80
Product Type
Keyboard Cable
Item
Keyboard Cable
Connection Type
USB
Compatible with Manufacturer Model Number
VC80
Compatible Manufacturer Model Number
VC80
For Manufacturer Part Number
VC80
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.