MobilePrinter, SingleColor, StandardMobile

  • Mfr # ZQ61-AUWA004-00

  • Zoro # G8292106


product price:  $1,489.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, NFC, USB, WiFi
Printer Series
ZQ600
Includes
ZQ610 Mobile Printer Belt Clip Rechargeable PowerPrecision+ Li-Ion battery , Battery
Power Source
3,250 mAh Battery
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZQ61-AUWA004-00
Zoro #
G8292106
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3/4 in
Max. Roll Dia.
2.20"
Width
3.5"
Battery Size
3250 mAh
Max. Print Width
1.9 in
Height
2.8"
Overall Width
3 1/2 in
Max. Label Width
2.18"
Font Size
Scalable
Overall Depth
6 1/2 in
Max. Label Length
32"
Max. Tape Width
1.89"
Overall Height
2 3/4 in
Depth
6.5"
Maximum Print Length
32"
Maximum Print Width
1.89"

Details

Item
Mobile Printer
Printer Connectivity
Bluetooth, NFC, USB, WiFi
Printer Series
ZQ600
Includes
ZQ610 Mobile Printer Belt Clip Rechargeable PowerPrecision+ Li-Ion battery , Battery
Power Source
3,250 mAh Battery
Voltage
100 to 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Label Formats Supported
Liner-free Label, Tag, Black Mark, Gap, Black Bar, Label, Die-cut Label, Receipt
Max. Lines of Print
32"
Printer Resolution
203 dpi
Standards
CE, CSA, EN 55024, EN 60950, EN 61000-4-13, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN55022 Class B, FCC Part 15, Subpart B, TUV, VCCI Class B
Maximum Print Speed
4.53 in/s
Warranty
1 yr
Printing Software Compatibility
CPCL, EPL, ZPL
Screen Type
Push Button
Wire Communication
Wireless (wifi)
Application
Mobile
Stand Alone Printing / PC Required
iOS, PC, Android
Weight
1.33 lb
Print Speed
4.5 in/sec
Dispensing Style
Tear Off
For Use With
Receipt Print
Barcode Printer Type
Mobile
Printer Type
Standard Mobile
Platform Supported
Android;iOS;PC
Recommended Use
Receipt Print
Form Factor
Portable
Media Type
Gap;Black Mark;Label;Receipt;Black Bar;Die-cut Label;Tag;Liner-free Label
Standard Memory
256 MB
Memory Capacity
512 MB
Battery Capacity
3,250 mAh
Printer Daily Output
500
Print Technology
Direct Thermal
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 1.9 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ600, For Core Dia. 3/4 in, 6 1/2 in Overall Depth, 2 3/4 in Overall Height, 3 1/2 in Overall Width, 1.33 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.