Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; NFC; WiFi, 64 GB
- Mfr # TC58A1-3T1E4B1010-NA
- Zoro # G416526238
product price:Â
$
4,867.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
0
Overall Height
6 1/2 in
IP Rating
IP65, IP68
Durability
Rugged
Display Resolution
2160 x 1080 WVGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC58A1-3T1E4B1010-NA
- Zoro #
- G416526238
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 1/2 in
- Overall Depth
- 5/8 in
- Overall Width
- 3 in
Details
- Item
- N
- Number of Keys
- 0
- IP Rating
- IP65, IP68
- Durability
- Rugged
- Display Resolution
- 2160 x 1080 WVGA
- Includes Batteries
- Battery Included
- Memory Capacity
- 64 GB
- Input Method
- Touchscreen, Keypad
- Power Source
- Battery
- Color
- Black
- For Computer Operating System
- Android 11 GMS
- Data Capture
- Barcodes
- Camera Location
- Front, Rear
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Weight
- 10.3 oz
- Application
- Transportation and Logistics, Field Service, Inventory Management
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, Bluetooth; USB-C; NFC; WiFi, 64 GB
Restrictions
Hazardous material