Shop ZEBRA
See all product information
Create Account
N, NFC; WiFi; Bluetooth; USB, 32 GB
- Mfr # MC333U-GJ2EG4US-1SKT
- Zoro # G016525785
product price:Â
$
8,012.99
/ea
Free Shipping & Returns
Key Features
Application
Inventory Management
Input Method
Keypad
Image Scan Type
1D Scanner, 2D Scanner
Data Capture
Barcodes
Durability
Rugged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC333U-GJ2EG4US-1SKT
- Zoro #
- G016525785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- N
- Application
- Inventory Management
- Input Method
- Keypad
- Image Scan Type
- 1D Scanner, 2D Scanner
- Data Capture
- Barcodes
- Durability
- Rugged
- Display Type
- Touchscreen
- Includes Batteries
- Battery Included
- Connection Capabilities
- Bluetooth, NFC, USB, WiFi
- Color
- Black
- Display Resolution
- 800 x 480 WVGA
- Memory Capacity
- 32 GB
- Number of Keys
- 29
- IP Rating
- IP54
- For Computer Operating System
- Android 10 GMS
- Weight
- 24 oz
- Includes
- 1-Slot Cradle, DC Cord, Power Supply
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, NFC; WiFi; Bluetooth; USB, 32 GB
Restrictions
Hazardous material