Shop ZEBRA
See all product information
Create Account
N, NFC; USB-C; WiFi; Bluetooth, 128 GB
Mfr # MC945A-3G1J6DSS-NA
Zoro # G916525830
product price:Â
$
5,086.99
/ea
Free Shipping & Returns
Key Features
Input Method
Keypad, Touchscreen
Application
Industrial, Warehousing
Memory Capacity
128 GB
Power Source
Battery
Data Capture
Barcodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC945A-3G1J6DSS-NA
- Zoro #
- G916525830
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 7 3/8 in
- Overall Width
- 3 1/2 in
Details
- Item
- N
- Input Method
- Keypad, Touchscreen
- Application
- Industrial, Warehousing
- Memory Capacity
- 128 GB
- Power Source
- Battery
- Data Capture
- Barcodes
- Durability
- Rugged
- IP Rating
- IP65, IP68
- Includes Batteries
- Battery Included
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- For Computer Operating System
- Android GMS
- Number of Keys
- 53
- Display Resolution
- 800 x 480 WVGA
- Weight
- 26.2 oz
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, NFC; USB-C; WiFi; Bluetooth, 128 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.