Shop ZEBRA
See all product information
Create Account
N, Bluetooth;NFC;USB;USB-C;WiFi, 128GB
Mfr # MC9401-0G1J6CSS-NA
Zoro # G316525881
product price:Â
$
4,554.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Overall Depth
9 3/8 in
Connection Capabilities
Bluetooth, NFC, USB, USB-C, WiFi
Application
Industrial, Warehousing
Display Type
Touchscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC9401-0G1J6CSS-NA
- Zoro #
- G316525881
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- N
- Power Source
- Battery
- Connection Capabilities
- Bluetooth, NFC, USB, USB-C, WiFi
- Application
- Industrial, Warehousing
- Display Type
- Touchscreen
- Input Method
- Touchscreen
- Weight
- 26.2 oz
- Number of Keys
- 43
- IP Rating
- IP65, IP68
- Data Capture
- Barcodes
- Memory Capacity
- 128 GB
- Includes Batteries
- Battery Included
- Display Resolution
- 800 x 480 WVGA
- Durability
- Rugged
- For Computer Operating System
- Android GMS
- Image Scan Type
- 1D Scanner, 2D Scanner
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners