Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; USB-C; NFC, 64 GB
- Mfr # TC530R-0T1E1B1000-US
- Zoro # G416526306
product price:Â
$
5,033.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5/8 in
IP Rating
IP65, IP68
Camera Location
Front, Rear
Weight
9.9 oz
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC530R-0T1E1B1000-US
- Zoro #
- G416526306
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5/8 in
- Overall Width
- 3 in
- Overall Height
- 6 1/2 in
Details
- Item
- N
- IP Rating
- IP65, IP68
- Camera Location
- Front, Rear
- Weight
- 9.9 oz
- Power Source
- Battery
- Color
- Black
- Memory Capacity
- 64 GB
- Includes Batteries
- Battery Included
- Data Capture
- Barcodes
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Display Resolution
- 2160 x 1080 WVGA
- Number of Keys
- 0
- Input Method
- Touchscreen, Keypad
- For Computer Operating System
- Android 13 GMS
- Durability
- Rugged
- Application
- Inventory Management
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.