Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Mfr # TC58A1-3T1K4B1010-NA
Zoro # G416526276
product price:Â
$
4,342.99
/ea
Free Shipping & Returns
Key Features
For Computer Operating System
Android 11 GMS
Overall Depth
5/8 in
Memory Capacity
64 GB
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC58A1-3T1K4B1010-NA
- Zoro #
- G416526276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5/8 in
- Overall Width
- 3 in
- Overall Height
- 6 1/2 in
Details
- Item
- N
- For Computer Operating System
- Android 11 GMS
- Memory Capacity
- 64 GB
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Color
- Black
- Includes Batteries
- Battery Included
- Weight
- 10.3 oz
- Power Source
- Battery
- Input Method
- Touchscreen, Keypad
- Durability
- Rugged
- Application
- Transportation and Logistics
- Display Resolution
- 2160 x 1080 WVGA
- Camera Location
- Front, Rear
- IP Rating
- IP65, IP68
- Number of Keys
- 0
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material