WearableRingScanner, Blk
- Mfr # RS51C0-LBSNWR
- Zoro # G712530540
product price:Â
$
1,561.99
/ea
Free Shipping & Returns
Key Features
Min. Operating Temp.
32 Degrees F
Application
Distribution, Warehousing
Image Scan Type
1D Scanner, 2D Scanner
Overall Depth
13/16 in
Overall Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS51C0-LBSNWR
- Zoro #
- G712530540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13/16 in
- Overall Height
- 1 1/8 in
- Overall Width
- 2 11/16 in
Details
- Min. Operating Temp.
- 32 Degrees F
- Application
- Distribution, Warehousing
- Image Scan Type
- 1D Scanner, 2D Scanner
- Item
- Wearable Ring Scanner
- Power Source
- Battery
- Connection Type
- Wireless
- Specifications
- Amendment 2015/863, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
- Max. Operating Temp.
- 122 Degrees F
- Operating Temp. Range
- 32 Degrees F to 122 Degrees F
- Weight
- 70 g
- Max. Scan Distance
- 30 in
- Travel Distance from Base
- 100 ft
- Barcode Scanner Type
- Wearable Barcode Label Scanner
- Color
- Black
- Includes
- Battery
- Scanner Cable Required
- Scanner Cable Not Required
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Wearable Ring Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 100 ft, Max. Scan Distance 30 in, Model Number SE4770, Weight 70 g, Connection Type Wireless, Includes Battery
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.