Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # TC78A1-3T1J4B1A10-FT
- Zoro # G416526320
product price:Â
$
6,380.99
/ea
Free Shipping & Returns
Key Features
For Computer Operating System
Android 11 GMS
Display Resolution
1080 x 2160 WVGA
Color
Black
Overall Height
7 in
Camera Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC78A1-3T1J4B1A10-FT
- Zoro #
- G416526320
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 7 in
- Overall Width
- 3 3/8 in
- Overall Depth
- 1 1/8 in
Details
- Item
- N
- For Computer Operating System
- Android 11 GMS
- Display Resolution
- 1080 x 2160 WVGA
- Color
- Black
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Number of Keys
- 0
- Input Method
- Touchscreen, Keypad
- Power Source
- Battery, External Power Supply
- Application
- Field Service, Transportation and Logistics, Warehousing
- Weight
- 12.3 oz
- Memory Capacity
- 64 GB
- Durability
- Rugged
- IP Rating
- IP65, IP68
- Power Source - TS Only
- Battery, External Power Supply
- Power Source - old
- Battery, External Power Supply
Description
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Restrictions
Hazardous material