Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # TC7301-0T1K4B1000-NA
- Zoro # G116526354
product price:Â
$
5,835.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 3/8 in
Input Method
Touchscreen, Keypad
IP Rating
IP65, IP68
Overall Height
7 in
Display Resolution
1080 x 2160 WVGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC7301-0T1K4B1000-NA
- Zoro #
- G116526354
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 3 3/8 in
- Overall Height
- 7 in
- Overall Depth
- 1 1/8 in
Details
- Item
- N
- Input Method
- Touchscreen, Keypad
- IP Rating
- IP65, IP68
- Display Resolution
- 1080 x 2160 WVGA
- Number of Keys
- 0
- Weight
- 12.3 oz
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- Durability
- Rugged
- Application
- Inventory Management, Packaging and Shipping
- For Computer Operating System
- Android GMS
- Power Source
- Battery
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Memory Capacity
- 64 GB
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.