Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # WLMT0-T22B6CBC2-NA
- Zoro # G116526446
product price:Â
$
2,764.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Durability
Rugged
Input Method
Touchscreen, Keypad
IP Rating
IP65, IP68
Application
Inventory Management, Packaging and Shipping
Overall Height
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLMT0-T22B6CBC2-NA
- Zoro #
- G116526446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 6 1/2 in
- Overall Depth
- 1/2 in
- Overall Width
- 3 in
Details
- Item
- N
- Durability
- Rugged
- Input Method
- Touchscreen, Keypad
- IP Rating
- IP65, IP68
- Application
- Inventory Management, Packaging and Shipping
- Weight
- 8.32 oz
- Image Scan Type
- 1D Scanner, 2D Scanner
- Number of Keys
- 0
- Color
- Black
- For Computer Operating System
- Android 13 GMS
- Display Type
- Touchscreen
- Display Resolution
- 1080 x 2160 WVGA
- Memory Capacity
- 64 GB
- Camera Location
- Front, Rear
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Includes Batteries
- Battery Included
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.