RingBarcodeScanner, Blk

  • Mfr # RS51C0-LBDUWR
  • Zoro # G111974792
product price: 
$
1,669.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
13/16 in
Barcode Scanner Type
Wearable Barcode Label Scanner
Specifications
Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
Operating Temp. Range
32 Degrees F to 122 Degrees F
Warranty
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS51C0-LBDUWR
Zoro #
G111974792
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13/16 in
Overall Height
2 11/16 in
Overall Width
1 1/8 in

Details

Barcode Scanner Type
Wearable Barcode Label Scanner
Specifications
Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
Operating Temp. Range
32 Degrees F to 122 Degrees F
Warranty
1 yr
Connection Type
Bluetooth
Image Scan Type
1D Scanner, 2D Scanner
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
32 Degrees F
Weight
70.9 g
Power Source
Battery
Data Capture
Code 128, Code 39, DataMatrix, PDF417, UPCA 100%
Printer Connectivity
NFC
Item
Ring Barcode Scanner
For Computer Operating System
PC
Application
Distribution, Field Service, Hospitality, Manufacturing, Retail, Transportation and Logistics, Warehousing
Max. Scan Distance
26 in
Travel Distance from Base
800 ft
Includes
Double Sided Trigger, SE4710, Standard Battery, USB-C
Color
Black
Scanner Cable Required
Scanner Cable Not Required
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Black

Description

Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 800 ft, Max. Scan Distance 26 in, Model Number RS5100, Weight 70.9 g, Connection Type Bluetooth, Includes Double Sided Trigger, SE4710, Standard Battery, USB-C

Restrictions

Hazardous material

Ratings & reviews