Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC, 64 GB
- Mfr # ET45BA-101D1B0-FT
- Zoro # G316526628
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Durability
Rugged
Includes Batteries
Battery Included
Power Source
Battery
Number of Keys
0
Camera Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET45BA-101D1B0-FT
- Zoro #
- G316526628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 1/4 in
- Overall Width
- 8 3/8 in
- Overall Depth
- 1/2 in
Details
- Item
- N
- Durability
- Rugged
- Includes Batteries
- Battery Included
- Power Source
- Battery
- Number of Keys
- 0
- Camera Location
- Front, Rear
- Weight
- 17.12 oz
- Display Resolution
- 1280 x 800 WVGA
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Memory Capacity
- 64 GB
- For Computer Operating System
- Android 11 GMS
- Color
- Black
- IP Rating
- IP65
- Input Method
- Touchscreen, Keypad
- Application
- Transportation and Logistics, Field Service
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, WiFi; Bluetooth; NFC, 64 GB
Restrictions
Hazardous material