Ballpoint Stylus Pen, Black, Non-Erasable
- Mfr # 33111
- Zoro # G624146624
product price:Â
$
7.99
/ea
Sold in multiples of 72 for
$575.28
Key Features
Pen Tip
0.7 mm
Features
Low Viscosity Ink, Oil-Based Ink
Refillable
Refillable
Toxicity
Non-Toxic
Barrel Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33111
- Zoro #
- G624146624
- UPC #
- 00045888331112
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Low Viscosity Ink, Oil-Based Ink
Details
- Pen Tip
- 0.7 mm
- Features
- Low Viscosity Ink, Oil-Based Ink
- Refillable
- Refillable
- Toxicity
- Non-Toxic
- Barrel Material
- Metal
- Clip Type
- Pocket Clip
- Barrel Color
- Black
- Tip Type
- Fine
- Series
- StylusPen
- Erasable
- Non-Erasable
- Item
- Ballpoint Stylus Pen
- Cartridge Type
- Non-Pressurized
- Pen Grip
- No Grip
- Ink Type
- Ballpoint
- Includes Pen Cushion
- Cushion Not Included
- Marker Cap
- No Cap
Description
Ballpoint Stylus Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series StylusPen, Features Low Viscosity Ink, Oil-Based Ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.