F-301 Bold Retractable Ballpoint 1.6mm B
- Mfr # 27312
- Zoro # G2548763
product price:Â
$
5.59
/ea
Sold in multiples of 110 for
$614.90
Key Features
Ink Color
Black
Pen Type
Ball Point
Point Size
1.6mm
Barrel Material
Stainless Steel
Features
Non-slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27312
- Zoro #
- G2548763
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 1.6mm
- Pen Point Size
- 1.6 mm
Details
- Ink Color
- Black
- Pen Type
- Ball Point
- Item
- Retractable Pen
- Barrel Material
- Stainless Steel
- Features
- Non-slip
- Grip
- Comfort
- Point Type
- Bold
- Refillable
- Yes
- Product Model
- 27312
- Retractable
- Yes
Description
F-301 Bold Retractable Ballpoint 1.6mm B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.