Zebra Pen

Mechanical Pencil, M-701, 0.7mm


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Barrel Color Silver
  • Includes Eraser No
  • Pencil Type Mechanical
  • Color Silver
See all product information

Product Information

  • Brand Zebra Pen
  • MFR # 59411
  • Zoro # G4698261
  • UPC #
    045888594111
  • Country of Origin Indonesia
  • Category Pencils

Dimensions

Graphite Diameter 0.7 mm

Details

Item Mechanical Pencil,M-701,0.7mm
Material Steel
Barrel Color Silver
Includes Eraser No
Pencil Type Mechanical
Color Silver
Weight 0.05 lbs
Numeric Graphite Scale #2.5
Mechanical Pencil Sleeve Type Fixed Sleeve
Pencil Grip Type Knurled Steel
Mechanical Pencil Advance Type Top-Advance
Graphite Color Black
HB Graphite Scale HB

Description

Mechanical, Mechanical Pencil,M-701,0.7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.