Sarasa Grand Retractable 0.7mm Navy Barr
- Mfr # 45211
- Zoro # G2548928
product price:Â
$
6.99
/ea
Sold in multiples of 6 for
$41.94
Key Features
Ink Color
Black
Pen Type
Gel
Point Size
0.7mm
Barrel Color
Navy
Barrel Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45211
- Zoro #
- G2548928
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Point Size
- 0.7mm
- Pen Point Size
- 0.7 mm
Details
- Ink Color
- Black
- Pen Type
- Gel
- Item
- Retractable Pen
- Barrel Color
- Navy
- Barrel Material
- Brass
- Features
- Clip, Left Handed, Smear Resistant, Smudge Resistant, Durable, Quick-drying Ink, Comfortable
- Retractable
- Yes
- Ink Type
- Gel-based
- Product Line
- Sarasa
- Refillable
- Yes
Description
Sarasa Grand Retractable 0.7mm Navy Barr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.