Z-Grip Retractable Ballpoint 1.0mm Fashi
- Mfr # 22276
- Zoro # G2548499
product price:Â
$
3.49
/ea
Sold in multiples of 146 for
$509.54
Key Features
Ink Color
Assorted
Pen Type
Ball Point
Point Size
1mm
Features
Pocket Clip, Visible Ink Supply
Product Line
Z-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22276
- Zoro #
- G2548499
- UPC #
- -
- Country of Origin
- China
- Ink Color
- Assorted
- Pen Type
- Ball Point
- Item
- Retractable Pen
- Features
- Pocket Clip, Visible Ink Supply
- Product Line
- Z-Grip
- Pen Point
- Medium
- Retractable
- Yes
Dimensions
- Point Size
- 1mm
- Pen Point Size
- 1 mm
Description
Z-Grip Retractable Ballpoint 1.0mm Fashi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.