Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel

  • Mfr # 54310

  • Zoro # G404941616


product price:  $6.29
/ea
Sold in multiples of 5 for $31.45

Key Features

Barrel Color
Black
Features
Non-slip, Eraser
Barrel Material
Stainless Steel
Product Series
3
Product Model
M-301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54310
Zoro #
G404941616
UPC #
45888543102
Country of Origin
Japan

Dimensions

Lead Diameter
0.7 mm

Details

Item
Mechanical Pencil
Barrel Color
Black
Features
Non-slip, Eraser
Barrel Material
Stainless Steel
Product Series
3
Product Model
M-301
Product Line
Steel
Refillable
Yes

Description

no-slip finger grip provides the ultimate in writing comfort. Retractable pencil prevents lead breakage and keeps the tip safe. Easy refilling process reduces downtime and gets you back to writing. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.