Zensations Drafix Technical Pencil 0.9mm
- Mfr # 05611
- Zoro # G2548185
product price:Â
$
4.79
/ea
Sold in multiples of 116 for
$555.64
Key Features
Barrel Color
Black
Lead Diameter
0.7 mm
Refillable
Yes
Lead Color
Black
Lead Degree (Hardness)
HB/#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05611
- Zoro #
- G2548185
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Diameter
- 0.7 mm
Details
- Item
- Zensations Drafix Technical Pencil 0.9mm
- Barrel Color
- Black
- Refillable
- Yes
- Lead Color
- Black
- Lead Degree (Hardness)
- HB/#2
- Grip Type
- Textured
Description
Zensations Drafix Technical Pencil 0.9mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.