RFID Barcode Label Printers
- Mfr # ZQ63-RUXA004-00
- Zoro # G823353960
product price:Â
$
3,371.99
/ea
Free Shipping & Returns
Key Features
Printer Resolution
203 dpi
Max. Print Width
4 in
Print Technology
Direct Thermal
Dispensing Style
Tear Off
Screen Type
Color Touch Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZQ63-RUXA004-00
- Zoro #
- G823353960
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 3/4 in
Details
- Printer Resolution
- 203 dpi
- Print Technology
- Direct Thermal
- Dispensing Style
- Tear Off
- Screen Type
- Color Touch Screen
- Printer Connectivity
- WiFi
- Item
- Mobile Printer
- Printer Series
- ZQ630 Plus
- Printer Daily Output
- 1,000
- Print Speed
- 4.5 in/sec
Description
Mobile Printer, Mobile Barcode Printer Type, Color Touch Screen Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Not Applicable Wire Communication, Printer Series ZQ630 Plus, For Core Dia. 3/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.