Shop ZEBRA
See all product information
Create Account
TriggerHandle, Blk, Plastic, 4in, 6in
- Mfr # TRG-TC2L-SNP1-01
- Zoro # G416546922
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Series
TC22, TC27
Material
Plastic
Overall Height
4 in
Product Type
Trigger Handle
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRG-TC2L-SNP1-01
- Zoro #
- G416546922
- UPC #
- -
- Country of Origin
- China
- Series
- TC22, TC27
- Material
- Plastic
- Product Type
- Trigger Handle
- Item
- Trigger Handle
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 4 in
- Overall Width
- 6 in
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.