TriggerHandle, Blk;Ylw, Plastic, TC70;TC75
- Mfr # TRG-TC7X-SNP1-02
- Zoro # G816546850
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Series
TC70, TC75
Color
Black, Yellow
Material
Plastic
Product Type
Trigger Handle
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRG-TC7X-SNP1-02
- Zoro #
- G816546850
- UPC #
- -
- Country of Origin
- China
Details
- Series
- TC70, TC75
- Color
- Black, Yellow
- Material
- Plastic
- Product Type
- Trigger Handle
- Item
- Trigger Handle
- Shell Material
- Plastic
- Wire Color
- Black, Yellow
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.