Shop ZEBRA
See all product information
Create Account
BarcodeScannerHolster, Blk
- Mfr # SG-MC33-RDHLST-01
- Zoro # G716546844
product price:Â
$
39.69
/ea
Key Features
Material
Hard molded plastic
Color
Black
Compatible Product Type
Straight Shooter and Rotating Head Devices
Series
MC3300
Product Type
Barcode Scanner Holster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-MC33-RDHLST-01
- Zoro #
- G716546844
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Hard molded plastic
- Color
- Black
- Compatible Product Type
- Straight Shooter and Rotating Head Devices
- Series
- MC3300
- Product Type
- Barcode Scanner Holster
- Item
- Barcode Scanner Holster
- Shell Material
- Hard molded plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.