Shop ZEBRA

WearableBarcodeScanner, Blk

  • Mfr # RS61B0-KBSSZWR
  • Zoro # G811988136

product price: 
$
1,979.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Temp.
122 Degrees F
Overall Width
1 29/100 in
Includes
Zebra RS6100 Wearable Scanner with Single Trigger Assembly, Bluetooth 5.2, SE55 1D/2D Advanced Range Imager Scanner 480 mAh Lithium-Ion Battery
Barcode Scanner Type
Wearable Barcode Label Scanner
Overall Depth
83/100 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS61B0-KBSSZWR
Zoro #
G811988136
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 29/100 in
Overall Depth
83/100 in
Overall Height
2 31/50 in

Details

Max. Operating Temp.
122 Degrees F
Includes
Zebra RS6100 Wearable Scanner with Single Trigger Assembly, Bluetooth 5.2, SE55 1D/2D Advanced Range Imager Scanner 480 mAh Lithium-Ion Battery
Barcode Scanner Type
Wearable Barcode Label Scanner
Power Source
Lithium Ion Battery
Warranty
1 yr
Image Scan Type
1D Scanner, 2D Scanner
Printer Connectivity
NFC
Connection Type
Bluetooth
Max. Scan Distance
480 in
Operating Temp. Range
32 Degrees F to 122 Degrees F
Weight
2.5 oz
Item
Wearable Barcode Scanner
Specifications
Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
Data Capture
1D: Code 39, Code 128, ID: PDF417, PDF417, DataMatrix, 100% UPC
Min. Operating Temp.
32 Degrees F
Application
Manufacturing, Retail, Transportation and Logistics, Warehousing
Color
Black
Scanner Attachments Included
Scanner Base
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
300 ft
Power Source - TS Only
Lithium Ion Battery
Power Source - old
Lithium Ion Battery
Wire Color
Black

Description

Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 480 in, Model Number RS6100, Weight 2.5 oz, Connection Type Bluetooth, Includes Zebra RS6100 Wearable Scanner with Single Trigger Assembly, Bluetooth 5.2, SE55 1D/2D Advanced Range Imager Scanner 480 mAh Lithium-Ion Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.