Shop ZEBRA
See all product information
Create Account
WearableBarcodeScanner, Blk
- Mfr # WS5001-0B2J3020ENA
- Zoro # G611988138
product price:Â
$
3,222.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Operating Temp. Range
14 Degrees F to 122 Degrees F
Min. Operating Temp.
14 Degrees F
Warranty
1 yr
Printer Connectivity
NFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS5001-0B2J3020ENA
- Zoro #
- G611988138
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 11/16 in
- Overall Height
- 2 7/16 in
- Overall Width
- 2 5/16 in
Details
- Power Source
- Battery
- Operating Temp. Range
- 14 Degrees F to 122 Degrees F
- Min. Operating Temp.
- 14 Degrees F
- Warranty
- 1 yr
- Printer Connectivity
- NFC
- Data Capture
- 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Code 11, Code 128, Code 39, Code 93, Codebar/NW7, Composite Codes, DataMatrix, GSI DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI, Postal Codes, QR Code, TLC-39, UPC/EAN
- Max. Operating Temp.
- 122 Degrees F
- Application
- Hospitality, Manufacturing, Retail, Transportation and Logistics, Warehousing
- Weight
- 70.9 g
- Specifications
- IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
- Connection Type
- Bluetooth, Wireless LAN
- Image Scan Type
- 1D Scanner, 2D Scanner
- Barcode Scanner Type
- Wearable Barcode Label Scanner
- Item
- Wearable Barcode Scanner
- Includes
- 1300mAh Battery, Back of Hand Mount, SE4770 Imager, WS50 Wearable Solution
- Max. Scan Distance
- 24 7/8 in
- Color
- Black
- Scanner Cable Required
- Scanner Cable Not Required
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 24 7/8 in, Model Number WS50, Weight 70.9 g, Connection Type Bluetooth, Wireless LAN, Includes 1300mAh Battery, Back of Hand Mount, SE4770 Imager, WS50 Wearable Solution
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.