Shop ZEBRA
See all product information
Create Account
WearableBarcodeScanner, Blk
- Mfr # WS5001-0D2J3030ENA
- Zoro # G011988134
product price:Â
$
3,809.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
195.6 g
Specifications
IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
Overall Depth
1 1/2 in
Power Source
Battery
Barcode Scanner Type
Wearable Barcode Label Scanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS5001-0D2J3030ENA
- Zoro #
- G011988134
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Width
- 2 3/8 in
- Overall Height
- 3 3/16 in
Details
- Weight
- 195.6 g
- Specifications
- IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
- Power Source
- Battery
- Barcode Scanner Type
- Wearable Barcode Label Scanner
- Image Scan Type
- 1D Scanner, 2D Scanner
- Min. Operating Temp.
- 14 Degrees F
- Max. Operating Temp.
- 122 Degrees F
- Data Capture
- Operating Temp. Range
- 14 Degrees F to 122 Degrees F
- Item
- Wearable Barcode Scanner
- Connection Type
- Bluetooth, Wireless LAN
- Application
- Distribution, Manufacturing, Retail, Transportation and Logistics, Warehousing
- Max. Scan Distance
- 24 7/8 in
- Warranty
- 1 yr
- Printer Connectivity
- NFC
- Includes
- 2400mAh Battery, Back of Hand Mount, SE4770 Imager, UHF RFID Reader 800MHz, WS50 Wearable Solution
- Scanner Cable Required
- Scanner Cable Not Required
- Color
- Black
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 24 7/8 in, Model Number WS50, Weight 195.6 g, Connection Type Bluetooth, Wireless LAN, Includes 2400mAh Battery, Back of Hand Mount, SE4770 Imager, UHF RFID Reader 800MHz, WS50 Wearable Solution
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.