Shop ZEBRA
See all product information
Create Account
WearableBarcodeScanner, Blk
- Mfr # WS5001-0W203D10ENA
- Zoro # G912219368
product price:Â
$
2,023.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11/16 in
Warranty
1 yr
Specifications
IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
Overall Height
2 7/16 in
Operating Temp. Range
14 Degrees F to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS5001-0W203D10ENA
- Zoro #
- G912219368
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 11/16 in
- Overall Height
- 2 7/16 in
- Overall Width
- 2 5/16 in
Details
- Warranty
- 1 yr
- Specifications
- IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
- Operating Temp. Range
- 14 Degrees F to 122 Degrees F
- Min. Operating Temp.
- 14 Degrees F
- Connection Type
- Bluetooth, Wireless LAN
- Weight
- 70.9 g
- Item
- Wearable Barcode Scanner
- Printer Connectivity
- NFC
- Image Scan Type
- 1D Scanner, 2D Scanner
- Includes
- 13MP Camera, 1GB RAM/8GB Flash, 800mAh Battery, Android 11 AOSP, Wrist Mount
- Power Source
- Battery
- Max. Operating Temp.
- 122 Degrees F
- Application
- Hospitality, Manufacturing, Retail, Transportation and Logistics, Warehousing
- Data Capture
- 2D: PDF417, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Code 11, Code 128, Code 39, Code 93, Codebar/NW7, Composite Codes, DataMatrix, GSI DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI, Postal Codes, QR Code, TLC-39, Aztec, UPC/EAN
- Barcode Scanner Type
- Wearable Barcode Label Scanner
- Max. Scan Distance
- 24 7/8 in
- Color
- Black
- Scanner Cable Required
- Scanner Cable Not Required
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 24 7/8 in, Model Number WS50, Weight 70.9 g, Connection Type Bluetooth, Wireless LAN, Includes 13MP Camera, 1GB RAM/8GB Flash, 800mAh Battery, Android 11 AOSP, Wrist Mount
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.