Shop ZEBRA
See all product information
Create Account
Wrist Mounts, Black, Soft rubber
- Mfr # SG-NGWT-CMPD-02
- Zoro # G716546837
product price:Â
$
43.15
/ea
Key Features
Color
Black
Compatible Product Type
Wrist Mounts
Material
Soft rubber
Finish
Soft rubber with ridged top
Series
WT6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-NGWT-CMPD-02
- Zoro #
- G716546837
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Compatible Product Type
- Wrist Mounts
- Material
- Soft rubber
- Finish
- Soft rubber with ridged top
- Series
- WT6000
- Item
- Wrist Mount Comfort Pad
- Shell Material
- Soft rubber
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.