Zoro Homepage

DOLLY BAND TYPE - 55 gal DRUM

  • Mfr # NS140-S

  • Zoro # G401949509


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
23 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS140-S
Zoro #
G401949509
UPC #
159543014002
Country of Origin
India

Dimensions

Wheel Diameter
23 Inch

Details

Item
Dolly Band Type

Description

DOLLY BAND TYPE - 55 gal DRUM. Drum Dolly. Total Weight Capacity 450 Pound. Number of Casters 4. Material Steel. For Use with/Fits 55 Gallon Oil/Grease/Fuel/Chemical Drum. Diameter 23 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.