Strong 2000 - 5 Liter. Silane/Siloxane Based Protective Water Repellent and Consolidant.
- Mfr # BS20005
- Zoro # G023392226
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Color
Clear
Item - Metal Polish and Stone Care
Bellinzoni Strong 2000 - 5 Liter
For Use With
Building and Stone Manufactured Parts
Cleaner Container Size
5 Liters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS20005
- Zoro #
- G023392226
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 9 in
- Cleaner Container Size
- 5 Liters
- Width
- 7.5 in
- Length
- 7.5 in
Details
- Color
- Clear
- Item - Metal Polish and Stone Care
- Bellinzoni Strong 2000 - 5 Liter
- For Use With
- Building and Stone Manufactured Parts
- Material
- Liquid
Description
Bellinzoni Strong 2000 Consolidating Impregnator water repellent Clear siloxane consolidating and water - proof agent, suitable to protect building and stone manufactured parts against water and moisture penetration, also to save them from acid rains. STRONG 2000 has also a consolidating action on friable and corroded stones, so it avoids calcarization and the stone transformation into a crumbling mass. It is completely invisible and treated surfaces will remain like original, without showing glossy or wet look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.