ZenaLube Ultra Clear Penetrating Gel Lubricant with PTFE net 13 oz., 12PK

  • Mfr # 496955

  • Zoro # G614542771


product price:  $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Container Capacity
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
496955
Zoro #
G614542771
UPC #
-
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Capacity
13 oz

Description

  • •Zenex ZenaLube Ultra Clear Penetrating Gel Lubricant with PTFE net 13 oz. Case 12 cans.
  • •Withstands Extreme Pressure
  • •High Adhesive Strength
  • •VOC Compliant In All States
  • •Prevents Rust & Corrosion
  • •Spray Anyway 360° Valve

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.