Shop All Automotive Soaps
Zep
5 Gal. Foaming Vehicle Shampoo Pail, Blue, -
Mfr # 1041567
Zoro # G2258523
original price:
$75.55
8% off
new price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 Gal.
- Container Type Pail
- Color Blue
- Green Environmental Attribute Meets SCAQMD Requirements
- For Use With Truck Brush Or Dilution Unit
Product Information
- Brand Zep
- MFR # 1041567
- Zoro # G2258523
- UPC # 690858708137
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 Gal. |
Details
Description
Foaming Vehicle Shampoo, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Bucket, Container Size 5 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Dirt, Road Film, Salt Deposits, Features Rich Foaming Formulation, Ultra-Concentrate, Fragrance Mild, Number of Sheets Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES WATER PUMPS 12-02 NISSAN ALTIMA 4CYL 2.5L (43512)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- ATTWOOD Attwood 8838US6 Universal Sprayless Fuel Connector (8838US6)
- COVERKING Seat Covers in Neosupreme for 20022005 Dodge Truck Ram, CSC2A2DG7090 (CSC2A2DG7090)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- ZEP Vehicle Wash, Bucket, Pink, 35 lb., Powder (M96633)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- TURTLE WAX Vehicle Soap, Max Power Concentrated, Bottle, 100 fl oz, 10.2 pH, Green Liquid (50597)
- Zep Automotive Soaps