
All-in-One Pressure Wash 1.35 gal Liquid
Mfr # ZUPPWC160
Zoro # G916255867
product price: $20.29
/ea
Sold in multiples of 4 for $81.16
Key Features
Height
12.75 in
Width
13 in
Length
16 in
For Use With
Power Washer Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUPPWC160
Zoro #
G916255867
UPC #
21709010558
Country of Origin
United States
Dimensions
Height
12.75 in
Width
13 in
Length
16 in
Details
Item
Power Washers
For Use With
Power Washer Chemicals
Description
Application: , Brand Name: Zep, Cleaning Surface Type: Outdoor Funiture, Decks, Vehicles and Patios, Concentrated: Yes, Container Size: 1.35, Contains Bleach: No, Number in Package: 1, Packaging Type: Jug, Product Form: Liquid, Product Type: All-in-One Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.