ACCLAIM AB HS D-1000, Quart Size, 4PK
- Mfr # 314904
- Zoro # G024174760
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Primary Chemical
Water Based
pH
10 - 11
Width
4 in
Material
Liquid
Ready to Use/Concentrated
RTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314904
- Zoro #
- G024174760
- UPC #
- 20690858314929
- Country of Origin
- United States
- Primary Chemical
- Water Based
- Fragrance
- Floral
- pH
- 10 - 11
- Item
- Antibacterial Hand Cleaner
- Material
- Liquid
- Ready to Use/Concentrated
- RTU
- Color
- Reddish Orange
Dimensions
- Width
- 4 in
- Height
- 6 in
- Container Size
- 1 qt
Description
Zep Acclaim is a liquid antibacterial hand soap designed for use both office and dustrial settgs. It effectively removes soils and helps hibit bacteria while still beg gentle on the sk. Free from harsh alkalis, abrasives, and solvents, the soap is formulated to mata an optimal pH level that ensures both cleanless and comfort for the hands.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.